Shop All Demolition Hammer Accessories
Milwaukee Tool
3/4" HEX Demo Clay Spade
Mfr # 48-62-3040
Zoro # G5114916
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type Hex
- Overall Length (In.) 16 3/4 in
- Length (In.) 16 3/4 in
- Hex (In.) 3/4 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-62-3040
- Zoro # G5114916
- UPC # 045242153305
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 16 3/4 in |
Length (In.) | 16 3/4 in |
Blade Width (In.) | 4 1/2 in |
Overall Length | 16 3/4 in |
Shank Length | 2 in |
Drill Bit Size | 4 1/2 in |
Shank Hex Size | 3/4 in |
Head Width | 4 1/2 in |
Shank Diameter | 3/4 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Clay Spade, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 4 1/2 in, Overall Length 16 3/4 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Down Spiral Bit, 1/2" dia. (76-112)
- BONWAY Bon 32-202 Hardener, Smokey Blue (32-202)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN13/32)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19222)
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Narrow Chisel (48-62-4005)
- MILWAUKEE TOOL Spline/Round Hex 3" Scaling Chisel (48-62-2055)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank (48-03-3561)
- MILWAUKEE TOOL 29-1/2" Max-Lok Spline Adapter (48-20-6972)
- MILWAUKEE TOOL 63" Max-Lok SDS MAX Adapter (48-20-6966)
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scraping Chisel (48-62-3025)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- Milwaukee Tool Demolition Hammer Accessories