Shop All Demolition Hammer Accessories
Milwaukee Tool
3/4" HEX Demo 12" Bull Point
Mfr # 48-62-3000
Zoro # G5114812
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type Hex
- Overall Length (In.) 12 in
- Application Starts Holes in Concrete Slabs, General Chipping and Breaking
- Hex (In.) 3/4 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-62-3000
- Zoro # G5114812
- UPC # 045242153008
- Country of Origin Germany
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Length (In.) | 12 in |
Overall Length | 12 in |
Drill Bit Size | 13/16 in |
Shank Hex Size | 3/4 in |
Head Width | 13/16 in |
Shank Diameter | 3/4 in |
Shank Length | 2 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Bull Point Chisel, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 13/16 in, Overall Length 12 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Adjustable Wrench Set, 6 in and 10 in, 2-Piece (48-22-7400)
- BOSCH 4In Progressor HSS Jigsaw Blade, PK100 (T123X100)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers 6" (KTI-52006T)
- MAKITA X2 LXT 36.0 Cordless Shear Bolt Wrench (XTW01PT)
- MILWAUKEE TOOL SDS MAX Scaling Chisel 1-1/2" X 12" (48-62-4082)
- MILWAUKEE TOOL 3/4" HEX Demo Tamper Plate 5" x 5" (48-62-3060)
- MILWAUKEE TOOL 1/4 in. SDS-Plus SLEDGE Mortar Knife (48-62-6048)
- MILWAUKEE TOOL SDS/Chuck Adapter Kit (48-66-1370)
- MILWAUKEE TOOL SPL/RDHEX Demo 1" x 18" Flat Chisel (48-62-2030)
- MILWAUKEE TOOL 16 in. x 1-1/8 in. Hex Demolition Moil Point Chisel (48-62-4001)
- BOSCH 1-1/8" Rotary Hammer with Quick-Change Chuck (RH328VCQ)
- Milwaukee Tool Rotary and Demolition Hammers