Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6301
Zoro # G301259326
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 5/8 in
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6301
- Zoro # G301259326
- UPC # 045242582600
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 5/8 in |
Size | 5/8" |
Socket Depth | Standard |
Socket Length | 2 3/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Bolt Clearance | 1 in |
Compatible Fastener Type | Adapters, Wrenches |
Wall Thickness | 1/4 in |
Non-Sparking | No |
Drive Type | Impact |
Standards | ASME |
Non-Magnetic | Yes |
Locking | No |
Finish | Black Phosphate |
Impact Rated | Yes |
Tether Ready | No |
Socket Shape | 6-Point |
Insulated | No |
Measurement Type | SAE |
Description
Standard Impact Socket, Socket Size 5/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 18 In. Hole Saw Mandrel Extension for 1/2 In. Chuck (3084818X)
- CHICAGO PNEUMATIC Screwdriver Shut Off Clutch (CP2622)
- KO-KEN Rear Wheel Nut Socket 41 x 20mm Hex x Square 87mm Color coded 1 Sq. Drive (PW8P-41X20)
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 6in. (31XG59)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6309)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6303)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 7/8 in Size, Standard Socket, Black Phosphate (49-66-6321)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6275)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6508)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6289)
- TEKTON 3/8 Inch Drive x 18 mm Deep 12-Point Impact Socket (SID13318)
- Milwaukee Tool Sockets & Ratchets