Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6303
Zoro # G401259400
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 3/4 in
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6303
- Zoro # G401259400
- UPC # 045242582624
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 3/4 in |
Size | 3/4" |
Socket Depth | Standard |
Socket Length | 2 3/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Non-Magnetic | Yes |
Impact Rated | Yes |
Measurement Type | SAE |
Tether Ready | No |
Bolt Clearance | 1 1/8 in |
Locking | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Drive Type | Impact |
Compatible Fastener Type | Adapters, Wrenches |
Standards | ASME |
Insulated | No |
Finish | Black Phosphate |
Wall Thickness | 3/16 in |
Description
Standard Impact Socket, Socket Size 3/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Countersink, 90 deg., 25, 0mm, Type C (102123)
- STARRETT Pocket Level, 3 1/2 In, 1 Vial (135B)
- VESSEL MEGADORA JAWSFIT Screwdriver 6PC. Set No (9006PB)
- WILTON Lead Screw Bracket (5712521)
- MILWAUKEE TOOL 3/4 in Drive Standard Impact Socket 1 7/16 in Size, Standard Socket, Black Phosphate (49-66-6314)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 13/16 in Size, Standard Socket, Black Phosphate (49-66-6320)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/16 in Size, Standard Socket, Black Phosphate (49-66-6310)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6156)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 6 mm Size, Standard Socket, Black Phosphate (49-66-6130)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/8 in Size, Deep Socket, Black Phosphate (49-66-6119)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID13211)
- Milwaukee Tool Sockets & Ratchets