Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 50 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6425
Zoro # G401259424
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 50 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6425
- Zoro # G401259424
- UPC # 045242583942
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 50 mm |
Size | 50mm |
Socket Length | 2 53/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Measurement Type | Metric |
Wall Thickness | 1/4 in |
Non-Sparking | No |
Non-Magnetic | Yes |
Impact Rated | Yes |
Bolt Clearance | 1 3/4 in |
Insulated | No |
Compatible Fastener Type | Adapters, Wrenches |
Drive Type | Impact |
Socket Shape | 6-Point |
Standards | ASME |
Finish | Black Phosphate |
Tether Ready | No |
Locking | No |
Description
Deep Impact Socket, Socket Size 50 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (52-650)
- VAUGHAN Hmmr Rip 16Oz Fbgl 13-1/2 Hndl (FS99)
- CRESCENT NICHOLSON 12" Flat Double Cut Smooth File - Boxed (03830NN)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14094)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 47 mm Size, Deep Socket, Black Phosphate (49-66-6422)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6393)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6396)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6114)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6262)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7/16 in Size, Deep Socket, Black Phosphate (49-66-6120)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 8 mm Size, Deep Socket, Black Oxide (8978)
- Milwaukee Tool Sockets & Ratchets