Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 37 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6412
Zoro # G301259548
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 37 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6412
- Zoro # G301259548
- UPC # 045242583812
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 37 mm |
Size | 37mm |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Non-Sparking | No |
Compatible Fastener Type | Adapters, Wrenches |
Locking | No |
Non-Magnetic | Yes |
Bolt Clearance | 1 1/2 in |
Socket Shape | 6-Point |
Impact Rated | Yes |
Tether Ready | No |
Measurement Type | Metric |
Finish | Black Phosphate |
Insulated | No |
Wall Thickness | 1/4 in |
Standards | ASME |
Drive Type | Impact |
Description
Deep Impact Socket, Socket Size 37 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m21x1.5 HSS Metric Hand Tap (DWTSMT21X1.5)
- DRILL AMERICA 14-20 HSS Machine and Fraction Hand Taper Tap (DWT54393)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P264FZ)
- WESTWARD Handguarded Chisel Set, 3/8-7/8 In, 5 Pc (2AJL5)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 41 mm Size, Deep Socket, Black Phosphate (49-66-6416)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 47 mm Size, Deep Socket, Black Phosphate (49-66-6422)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 50 mm Size, Deep Socket, Black Phosphate (49-66-6425)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6156)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6512)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6515)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34022)
- Milwaukee Tool Sockets & Ratchets