Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 36 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6411
Zoro # G701259452
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 36 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6411
- Zoro # G701259452
- UPC # 045242583805
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 36 mm |
Size | 36mm |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Measurement Type | Metric |
Tether Ready | No |
Impact Rated | Yes |
Socket Shape | 6-Point |
Locking | No |
Non-Sparking | No |
Bolt Clearance | 1 13/16 in |
Drive Type | Impact |
Insulated | No |
Non-Magnetic | Yes |
Finish | Black Phosphate |
Wall Thickness | 1/4 in |
Standards | ASME |
Compatible Fastener Type | Adapters, Wrenches |
Description
Deep Impact Socket, Socket Size 36 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-10' 0)
- WIHA Adjustable TorqueVario 10-50 In/lbs. (28506)
- ALLWAY Steel Hook Replacement Blade 2-1/8 in. L 5 pk (LKB5)
- INGERSOLL-RAND Battery Charger, (2)12V/20V Port Voltage (BC1221)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6396)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6407)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 46 mm Size, Deep Socket, Black Phosphate (49-66-6421)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 14 mm Size, Short Socket, Black Oxide (49-16-1614)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 15/16 in Size, Standard Socket, Black Phosphate (49-66-6322)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 7/8 in Size, Deep Socket, Black Phosphate (49-66-6353)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140TT)
- Milwaukee Tool Impact Sockets