Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6410
Zoro # G901259474
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 35 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6410
- Zoro # G901259474
- UPC # 045242583799
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 35 mm |
Size | 35mm |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Measurement Type | Metric |
Bolt Clearance | 1 15/16 in |
Non-Magnetic | Yes |
Standards | ASME |
Non-Sparking | No |
Impact Rated | Yes |
Drive Type | Impact |
Insulated | No |
Locking | No |
Finish | Black Phosphate |
Wall Thickness | 1/4 in |
Socket Shape | 6-Point |
Compatible Fastener Type | Adapters, Wrenches |
Tether Ready | No |
Description
Deep Impact Socket, Socket Size 35 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 3/32 in Dia Screwdriver Tip for R3322, 2 in L (R3322N)
- ASTER SAE T-Handle Recess Key, 8/32" Tip Size (82708)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 3/8", Number of Flutes: 6 (DC6-3/8-82)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent Kit (2855P-22R)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 46 mm Size, Deep Socket, Black Phosphate (49-66-6421)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 40 mm Size, Deep Socket, Black Phosphate (49-66-6415)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 36 mm Size, Deep Socket, Black Phosphate (49-66-6411)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6108)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 1/4 in Size, Deep Socket, Black Phosphate (49-66-6521)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 54 mm Size, Standard Socket, Black Phosphate (49-66-6609)
- PROTO 3/4 in Drive Impact Socket 17 mm Size, Standard Socket, black oxide (J07517MT)
- Milwaukee Tool Impact Sockets