Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6409
Zoro # G301259562
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 34 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6409
- Zoro # G301259562
- UPC # 045242583782
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 34 mm |
Size | 34mm |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Insulated | No |
Wall Thickness | 1/4 in |
Standards | ASME |
Tether Ready | No |
Locking | No |
Drive Type | Impact |
Socket Shape | 6-Point |
Measurement Type | Metric |
Bolt Clearance | 1 7/8 in |
Non-Magnetic | Yes |
Finish | Black Phosphate |
Impact Rated | Yes |
Compatible Fastener Type | Adapters, Wrenches |
Non-Sparking | No |
Description
Deep Impact Socket, Socket Size 34 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29112)
- ZORO SELECT #40 Carbide 118 Deg. Jobber Length Drill Bit (450-300980)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #37 (1050815)
- WESTWARD Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUX4)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6397)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 48 mm Size, Deep Socket, Black Phosphate (49-66-6423)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 38 mm Size, Deep Socket, Black Phosphate (49-66-6413)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6403)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6155)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 40 mm Size, Standard Socket, Black Phosphate (49-66-6603)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size, Standard Socket, black oxide (J7214HF)
- Milwaukee Tool Sockets & Ratchets