Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 31 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6406
Zoro # G401259547
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 31 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6406
- Zoro # G401259547
- UPC # 045242583751
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 31 mm |
Size | 31mm |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Insulated | No |
Tether Ready | No |
Measurement Type | Metric |
Drive Type | Impact |
Impact Rated | Yes |
Finish | Black Phosphate |
Compatible Fastener Type | Adapters, Wrenches |
Standards | ASME |
Non-Magnetic | Yes |
Non-Sparking | No |
Socket Shape | 6-Point |
Locking | No |
Bolt Clearance | 1 9/16 in |
Wall Thickness | 1/4 in |
Description
Deep Impact Socket, Socket Size 31 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXILLA Folding Bolt Cutter, 24" (93909)
- TENG TOOLS T1420 - 20 Piece 1/4" Drive Socket Set (T1420)
- I-TOOL I-Tool Irrigation Multi-Tool (46600)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 3/8 in. Extended Reach Ratchet (49-16-2560)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6393)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 42 mm Size, Deep Socket, Black Phosphate (49-66-6417)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6410)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 20 mm Size, Deep Socket, Black Phosphate (49-66-6281)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6125)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 48 mm Size, Standard Socket, Black Phosphate (49-66-6386)
- TENG TOOLS 1/2" Drive 6 Point Shallow SAE 1-1/8" Impact Socke (920136)
- Milwaukee Tool Impact Sockets