Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6397
Zoro # G401259394
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 22 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6397
- Zoro # G401259394
- UPC # 045242583669
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 22 mm |
Size | 22mm |
Socket Length | 3 35/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Socket Shape | 6-Point |
Bolt Clearance | 1 1/4 in |
Non-Sparking | No |
Impact Rated | Yes |
Non-Magnetic | Yes |
Compatible Fastener Type | Adapters, Wrenches |
Finish | Black Phosphate |
Standards | ASME |
Wall Thickness | 3/16 in |
Locking | No |
Measurement Type | Metric |
Insulated | No |
Drive Type | Impact |
Tether Ready | No |
Description
Deep Impact Socket, Socket Size 22 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 6 Inch Flex Head Comfort Grip Ratchet (SRH22006)
- WOODOWL Deep Cut Utility Auger 18" x 11/16" (08808)
- DIABLO Steel Demon Carbide Teeth Hole Cutter 6- (DHS06CFS)
- MILWAUKEE TOOL FASTBACK Blunt Tip Hawkbill Folding Knife (48-22-1526)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 50 mm Size, Deep Socket, Black Phosphate (49-66-6425)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6403)
- MILWAUKEE TOOL 3/4 in Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6394)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 8 mm Size, Short Socket, Black Oxide (49-16-1608)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6238)
- MILWAUKEE TOOL 3/8 in Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6142)
- URREA 1/2" drive, 6-pt short impact socket 20MM (7420M)
- Milwaukee Tool Sockets & Ratchets