Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6351
Zoro # G801259574
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 1 3/4 in
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6351
- Zoro # G801259574
- UPC # 045242583201
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 1 3/4 in |
Size | 1-3/4" |
Socket Depth | Deep |
Socket Length | 2 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Bolt Clearance | 1 1/4 in |
Drive Type | Impact |
Impact Rated | Yes |
Locking | No |
Insulated | No |
Non-Sparking | No |
Standards | ASME |
Wall Thickness | 1/4 in |
Compatible Fastener Type | Adapters, Wrenches |
Non-Magnetic | Yes |
Finish | Black Phosphate |
Measurement Type | SAE |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Deep Impact Socket, Socket Size 1 3/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Round Nose Bit, 5/8 (18-130)
- WESTWARD Wood Chisel Set, 9 PC (4YR17)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- GARANT HSS-E NC Spotting Drill, 8 mm, 90 Deg, Spiral Flutes, Uncoated (112103 8)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6343)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 5/8 in Size, Deep Socket, Black Phosphate (49-66-6349)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6333)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 11 mm Size, Standard Socket, Black Phosphate (49-66-6135)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6511)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 10 mm Size, Short Socket, Black Oxide (49-16-1610)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 6-Point Impact Socket (SID22032)
- Milwaukee Tool Sockets & Ratchets