Shop All Impact Sockets
Milwaukee Tool
3/4" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6340
Zoro # G601259392
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Socket Size 1 1/16 in
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6340
- Zoro # G601259392
- UPC # 045242583096
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 1 1/16 in |
Size | 1-1/16" |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Tether Ready | No |
Impact Rated | Yes |
Socket Shape | 6-Point |
Wall Thickness | 3/16 in |
Drive Type | Impact |
Non-Sparking | No |
Locking | No |
Non-Magnetic | Yes |
Bolt Clearance | 3/4 in |
Insulated | No |
Measurement Type | SAE |
Standards | ASME |
Finish | Black Phosphate |
Compatible Fastener Type | Adapters, Wrenches |
Description
Deep Impact Socket, Socket Size 1 1/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-7/32" Quick Change Sheet Metal Carbide Cutter (49-57-8317)
- AIRCAT 1" Super Duty Straight Impact Wrench With 8" Extended Anvil (1994)
- JOHNSON LEVEL & TOOL Digital Depth Gauge, 3-1/8 in, 80mm (1887-0000)
- SATA Long Nose Locking Pliers 6in (ST71301ST)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6337)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6342)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6339)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket Set 1/2 in, 3/8 in, 9/16 in Size, Deep Socket, Black Oxide (49-66-4485)
- MILWAUKEE TOOL 3/4 in Drive Standard Impact Socket 40 mm Size, Standard Socket, Black Phosphate (49-66-6378)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6363)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Shallow Impact Socket (5-3053)
- Milwaukee Tool Impact Sockets