Shop All Hook & Loop Sanding Discs
Milwaukee Tool
320 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk)
Mfr # 48-80-5320
Zoro # G208627662
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Grade Extra Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Resistance Properties Tear
Product Information
- Brand Milwaukee Tool
- MFR # 48-80-5320
- Zoro # G208627662
- UPC # 045242645350
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Details
Description
Sanding Sheets, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Open, Grade Extra Fine, Grit 320, Overall Diameter Not Applicable, Series POWERGRID, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Nozzle, No.6, Rubber Jacket, 50mm (23522)
- NORTON ABRASIVES Toolroom Wheel, 14" x 2" x 5" (66253319937)
- HYDE Heavy Duty Rubber Sanding Block (45395)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- MILWAUKEE TOOL 180 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5180)
- MILWAUKEE TOOL 120 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (48-80-5120)
- MILWAUKEE TOOL 400 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5400)
- MILWAUKEE TOOL Sanding Sheets, Nylon Backing, 3-5/8" dia. (48-80-5405)
- MILWAUKEE TOOL 150 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5150)
- MILWAUKEE TOOL 220 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5220)
- MIRKA Q.Silver 5" Psa P120 (2B-332-120)
- Milwaukee Tool Hook & Loop Sanding Discs