Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
32" REDSTICK Box Level
Mfr # MLBX32
Zoro # G7558813
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 32"
- Color Red
- Width 1.199606
- Application Leveling and layout
Product Information
- Brand Milwaukee Tool
- MFR # MLBX32
- Zoro # G7558813
- UPC # 045242481538
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 32" |
Width | 1.199606 |
Depth | 2.53 |
Height | 1.199606299 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Application | Leveling and layout |
Item | Box Level |
Weight | 2.433878 |
Material | Aluminum |
Description
Milwaukee,Box Level,32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Screw Extractor Set, 3 pieces (CMAT133)
- KLEIN TOOLS Lineman's Skinning Knife with Hook Blade and Notch (1570-3LR)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia, Voltage: 20VDC (DCS570P1/DCB205)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 61/64 (C20728)
- MILWAUKEE TOOL 24" / 48" REDSTICK Compact Box Level Set (MLCMS48)
- MILWAUKEE TOOL Milwaukee 48in Magnetic I-Beam Level (MLIBM48)
- MILWAUKEE TOOL 16" REDSTICK Magnetic Box Level (MLBXM16)
- MILWAUKEE TOOL 360-Degree Magnetic Laser Bracket (48-35-1311)
- MILWAUKEE TOOL Milwaukee 24in Magnetic I-Beam Level (MLIBM24)
- MILWAUKEE TOOL 48" REDSTICK Compact Box Level (MLCM48)
- EMPIRE LEVEL 24" Polycast Level (330-24)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels