Shop All Screwdrivers
Milwaukee Tool
3/16 in. x 4 in. Cabinet 1000 Volt Insulated Screwdriver
Mfr # 48-22-2231
Zoro # G7600023
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Style Group Standard
- Screwdriver Tip Style Slotted
- Tip Size 3/16 in
- Handle Material Plastic
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2231
- Zoro # G7600023
- UPC # 045242294770
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 4 in |
For Fastener Size | 3/16 in |
Description
Insulated Slotted Screwdriver, Tip Size 3/16 in, Slotted, Molded, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Hardened, Shank Coating Dual Layer Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2 X 2 X 2" Ground Angle Plate Webbed End (3402-1052)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (CP3000-325R)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- BOSCH Bosch T1044DP1 Jig Saw Blade, 6 TPI, HCS (T1044DP1)
- MILWAUKEE TOOL 3/16 in. x 6 in. Cabinet 1000 Volt Insulated Screwdriver (48-22-2232)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT209)
- MILWAUKEE TOOL 3 in. #1 Phillips 1000 Volt Insulated Screwdriver (48-22-2211)
- MILWAUKEE TOOL 4 in. #2 Phillips 1000 Volt Insulated Screwdriver (48-22-2212)
- MILWAUKEE TOOL #2 Phillips - 10" Cushion Grip Screwdriver (48-22-2814)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2223)
- GARANT Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 2 (667693 2)
- Milwaukee Tool Screwdrivers