Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
30 ft. Fish Stick Combo Kit
Mfr # 48-22-4155
Zoro # G104853059
product price: $159.97
/ea
Free Shipping & Returns
$159.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 360"
- Color Red/Black
- Material Steel
- Features 5 ft Individual Sticks, Color Coded by Flexibility, Glow in the Dark for Brightest Glow, Knurled Grip for Easy Threading, Low and Mid and High Flexibility, Protective Anti-Splinter Coating, Reinforced Connection Points for Most Durable Connections
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4155
- Zoro # G104853059
- UPC # 045242533244
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 360" |
Rod Diameter | 5/16 in |
Tool Length | 5 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red/Black |
Material | Steel |
Features | 5 ft Individual Sticks, Color Coded by Flexibility, Glow in the Dark for Brightest Glow, Knurled Grip for Easy Threading, Low and Mid and High Flexibility, Protective Anti-Splinter Coating, Reinforced Connection Points for Most Durable Connections |
Includes | (1) Fish Tape |
Flexibility | High, Low, Medium |
Handle Type | Plastic |
Item | 30'Â Fish Stick Combo Kit |
Assembled Weight | 1.9 lb |
Number of Rods Included | 6 |
End Style | Bullet Nose, J-Hook, Whisk |
Includes Light | No |
Photoluminescent Material | Yes |
Non-Conductive | No |
Rod Material | Fiberglass |
Voltage Rating | Not Rated |
Product Type | Rod Set |
Description
Fish Stick Combo Kit, Product Type Rod Set, End Style Bullet Nose, J-Hook, Whisk, Flexibility High, Low, Medium, Tool Length 5 ft, Number of Rods Included 6, Rod Diameter 5/16 in, Rod Material Fiberglass, Non-Conductive No, Photoluminescent Material Yes, Includes Light No, Voltage Rating Not Rated, Assembled Weight 1.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 12-Point Socket (SHD13206)
- BURNDY Type W Crimping Die, Green (W1CVT)
- MAKITA Makita XBU02Z 18V X2 (36V) LXT® Lithium Ion Brushless Cordless Blower, Tool Only (XBU02Z)
- GEDORE Driving Handle 1/4" (676)
- MILWAUKEE TOOL 200’ Polyester Fish Tape w/Nonconductive Tip (48-22-4167)
- MILWAUKEE TOOL Fish Tape (48-22-4184)
- MILWAUKEE TOOL Replacement Flexible Metal Leader for Polyester Fish Tape (4 pk) (48-22-4191)
- MILWAUKEE TOOL Fish Stick Combo Kit 60 Ft. (48-22-4156)
- MILWAUKEE TOOL M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge (48-44-5195)
- MILWAUKEE TOOL Lighted Tip Fish Stick Accessory (48-22-4158)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Flexible Metal Leader (48-22-4192)
- Milwaukee Tool Electrical Tools