Milwaukee Tool

3/0 Copper U Style Die


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Use With Tool Type - Crimper Hand, Power
  • Primary Application - Crimping Electrical Wire and Cable Crimping
  • Crimping Die Series U Style
  • For Use With - Crimping Tool Any Tool That Accepts U Style Dies
See all product information

Product Information

Dimensions

Length (In.) 1-11/16"
Number of Crimping Sizes 2

Description

Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Orange, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2679-20, 49-16-U000, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 3/0 AWG, Includes 3/0 Copper U Style Die (49-16-U03AC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.