Shop All Crimping Tool Dies
Milwaukee Tool
3/0 Aluminum U Style Die
Mfr # 49-16-U03A
Zoro # G3112630
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Any Tool That Accepts U Style Dies
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-U03A
- Zoro # G3112630
- UPC # 045242339174
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-11/16" |
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Ruby, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2679-20, 49-16-U000, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 3/0 AWG, Includes 3/0 Aluminum U Style Die (49-16-U03A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Replacement Point for 3KGU7, 3ZZP6 (88P)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (2941108)
- FREUD Non-ferrous Materials, 12 (LCL12108NFP)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Black, Steel, 54 in W x 26 in D x 48 in H (49NR91)
- MILWAUKEE TOOL EXACT 1/0 Copper 12T U-Style Die (49-12-U01AC)
- MILWAUKEE TOOL EXACT 500 MCM Copper 12T U-Style Die (49-12-U500C)
- MILWAUKEE TOOL EXACT 600 MCM Copper 12T U-Style Die (49-12-U600C)
- MILWAUKEE TOOL 600 MCM Copper U Style Die (49-16-U600C)
- MILWAUKEE TOOL 2/0 Aluminum U Style Die (49-16-U02A)
- MILWAUKEE TOOL #2 Aluminum U Style Die (49-16-U002)
- BURNDY Type W Crimping Die, 2 AWG (W239)
- Milwaukee Tool Crimping Tool Dies