Shop All Needle Nose Pliers
Milwaukee Tool
3 pc. Long Reach Hose Grip Pliers Set
Mfr # 48-22-6563
Zoro # G410037983
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 15 1/8 in
- Features Corrosion Resistant, Deep-Reach Cross Handle, Ergonomic Handle Design, Slip Resistant Grips
- Includes (3) 13 in Long Reach Hose Grip Pliers
- Finish Black Oxide
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6563
- Zoro # G410037983
- UPC # 045242738168
- Country of Origin Viet Nam
- Category Needle Nose Pliers
Dimensions
Overall Length | 15 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Corrosion Resistant, Deep-Reach Cross Handle, Ergonomic Handle Design, Slip Resistant Grips |
Includes | (3) 13 in Long Reach Hose Grip Pliers |
Item | Long Reach Pliers Set |
Finish | Black Oxide |
Steel Type | Alloy Steel |
Number of Pliers | 3 |
Maximum Jaw Opening | 3 in |
Description
Long Reach Pliers Set, Overall Length 15 1/8 in, Maximum Jaw Opening 3 in, Number of Pliers 3, Features Corrosion Resistant, Deep-Reach Cross Handle, Ergonomic Handle Design, Slip Resistant Grips, Finish Black Oxide, Includes (3) 13 in Long Reach Hose Grip Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1x1-1/2x1x4 2FL .045 Corner Radius Endmill (209-484)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 9/16", 6Pt (KTI-41418)
- STARRETT Dial Caliper w/Case, 12 In, White (3202-12)
- EAZYPOWER Slotted Power Bit, No. 10-12, 2" (13352)
- MILWAUKEE TOOL 2 pc. Long Reach Pliers Set (48-22-6542)
- MILWAUKEE TOOL 13 in. Long Reach 3/4 in. Hose Grip Pliers (48-22-6562)
- MILWAUKEE TOOL 8 in. Long Nose Comfort Grip Pliers (Made in USA) (MT555)
- MILWAUKEE TOOL 13 in. Long Reach Straight Nose Pliers (48-22-6540)
- MILWAUKEE TOOL 8 in. Long Nose Dipped Grip Pliers (Made in USA) (MT505)
- MILWAUKEE TOOL 13 in. Long Reach 45-Degree Nose Pliers (48-22-6541)
- KLN 8 in. Heavy-Duty Long-Nose Pliers - Wire Stripping (D2038N)
- Milwaukee Tool Pliers