Shop All Tool Lanyards & Tethering
Milwaukee Tool
3 pc. 10 lb. Quick-Connect Accessory
Mfr # 48-22-8823
Zoro # G3904605
product price: $10.97
/pk 3, $3.66/ea
$10.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 11 1/4 in
- For Use With Hand Tools, Power Tools
- Max. Working Load 10 lb
- Material Nylon, Rubber
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8823
- Zoro # G3904605
- UPC # 045242505692
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 11 1/4 in |
Width | 5/8 in |
Max. Working Length | 11 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Power Tools |
Item | Tool Lanyard |
Max. Working Load | 10 lb |
Material | Nylon, Rubber |
Color | Black, Red |
Includes | (1) Quick-Connect Accessory |
Hardware Material | Steel |
Anchorage End Connection | Carabiner |
Tethering Component | Tether |
Weight Capacity | 10 lb |
Brand and Series | Milwaukee |
Tool End Connection | Carabiner |
Anchorage End Material | Steel |
For Tool Type | Hand Tools, Power Tools |
Tethering End Connection | Carabiner |
Number of D-Rings | 1 |
Attachment Point Style | D-Ring Strap, Quick-Connect |
Tool Attachment Method | Cinch |
Strap Color | Red |
D-Ring Material | Steel |
Description
Tool Lanyard, Attachment Point Style D-Ring Strap, Quick-Connect, Color Black, Red, D-Ring Material Steel, Strap Color Red, Tethering Component Tether, Tethering End Connection Carabiner, Tool Attachment Method Cinch, Tool End Connection Carabiner, Weight Capacity 10 lb, Width 5/8 in, For Tool Type Hand Tools, Power Tools, Material Nylon, Rubber, Number of D-Rings 1, Length 11 1/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400159808)
- WESTWARD Machinist Scriber, Straight/90 Deg (4KY26)
- KLEIN TOOLS Blade for Ratcheting PVC Cutter (50032)
- BOSCH Laser Level Accesory (RM10)
- MILWAUKEE TOOL 5 lb. Quick-Connect Wrist Lanyard (48-22-8835)
- MILWAUKEE TOOL 3 pc. 5 lb. Small Quick-Connect Accessory (48-22-8822)
- MILWAUKEE TOOL 10 lb. Locking Tool Lanyard (48-22-8810)
- MILWAUKEE TOOL 5 pc. 2 lb. 1-1/2 in. Split Ring (48-22-8882)
- MILWAUKEE TOOL 5 pc. 2 lb. 2 in. Split Ring (48-22-8883)
- MILWAUKEE TOOL Tool Lanyard, 6 pk, 10 lb., 36-5/16" L (48-22-8810X6)
- PARTNERS BRAND Elastic Loop, 9", White, 1000/Case (G2502)
- Milwaukee Tool Tool Lanyards & Tethering