Shop All Hole Saws
This Product is Discontinued
Milwaukee Tool
3" Hole Dozer Bi-Metal Hole Saw (Discontinued)
Mfr # 49-56-9637
Zoro # G904422165
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9637
- Zoro # G904422165
- UPC # 45242198528
- Country of Origin Unknown
- Category Hole Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
The Milwaukee Hole Dozer Hole Saw features Rip Guard, The strongest tooth form in The industry. Each tooth is built with more steel behind The cutting edge for added strength. The added tooth strength along with 8% cobalt give added life to The teeth, allowing for increased productivity on The jobsite, as well as continued hole quality. The Hole Dozer includes Plug Jack, an all access slot design that allows for full access during plug removal. The Plug Jack gives access lower into The cup for thick material and higher towards The teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.