Shop All Cut-Off Wheels
Milwaukee Tool
3" Carbide Abrasive Blade
Mfr # 49-94-3005
Zoro # G1625545
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Silicon Carbide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
Product Information
- Brand Milwaukee Tool
- MFR # 49-94-3005
- Zoro # G1625545
- UPC # 045242526222
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Diameter | 3 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Silicon Carbide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.04 in |
Max. RPM | 20,000 RPM |
Application | Cement Board, Drywall, PVC |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Overall Thickness | 0.04 in |
Wheel Type | Type 1 |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Cut-Off Tool, Die Grinder |
Maximum Operating Speed | 20,000 RPM |
Primary Material Applicationn | Plastic |
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.04 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Applicationn Plastic, Wheel Type Type 1, Maximum Operating Speed 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Abrasve Roll, 4" W x 30 ft. L, Alumnm Oxde (7000046195)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66254491942)
- BRUSH RESEARCH MANUFACTURING 84N312 84 Series Tube Brush-For Thru Holes. .312" Dia., .008 Nylon, 2" Brush Part, 8" OAL, Ring Handle (84N312)
- 3M Single-Angle Sanding Sponge, 8" L (910-DSA-12)
- MILWAUKEE TOOL 9 in. x 3/32 in. x 7/8 in. Type 1 Abrasive Metal Cut-Off Wheel (49-94-9000)
- MILWAUKEE TOOL 2 in. x .040 in. x 1/4 in. Abrasive Metal Cut-Off Wheel (5 pk) (49-94-2000)
- MILWAUKEE TOOL 1 1/2 in. Cut Off Wheel 5 Pk (ML49-94-1500)
- MILWAUKEE TOOL M18 FUEL 14 in. Abrasive Chop Saw Kit (2990-21HD)
- MILWAUKEE TOOL 4 1/2 in. X .045 X 7/8 Arbor A60T Cut-Off Wheel Type 27 (ML49-94-4505)
- MILWAUKEE TOOL 12" x 1/8" x 1" Cut-Off Wheel (Type 1) (49-94-1275)
- METABO Wheel Cutter 5 x .040 x 7/8 A60TZ (655334000)
- Milwaukee Tool Cut-Off Wheels