Shop All Hole Saws
Milwaukee Tool
3-3/8 in. HOLE DOZER with Carbide Teeth Hole Saw
Mfr # 49-56-0737
Zoro # G504203454
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1.62
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0737
- Zoro # G504203454
- UPC # 045242594801
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1.62 |
Thread Size | 5/8"-18 |
Saw Dia. | 3-3/8" |
Cutting Depth | 1.62 |
Diameter | 3-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Primary Material Application | General Purpose |
Item | 3-3/8" HOLE DOZERâ„¢ with Carbide Teeth Hole Saw |
Material | Carbide Tipped |
Includes | (1) 3-3/8" HOLE DOZERâ„¢ with Carbide Teeth Hole Saw 49-56-0737 |
Impact Rated | No |
Number of Teeth (Hole Cutters Only) | Variable |
Description
Hole Saw, Primary Material Application General Purpose, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 3/8 in, Teeth per Inch 3, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Bench Grinder, 12 in Max. Wheel Dia, 2 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (578012)
- K-TOOL INTERNATIONAL Screwdriver Set 18 pcs. (KTI11018)
- SUNEX 3/4" Drive Impact Socket 6 (0430)
- PROTO 3/4 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5536M)
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0728)
- MILWAUKEE TOOL 1-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0714)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0747)
- MILWAUKEE TOOL 2-3/8" HOLE DOZER w/CARBIDE TEETH (49-56-0726)
- MILWAUKEE TOOL 13/16" Quick Change Steel Plate Carbide Cutter (49-57-8205)
- MILWAUKEE TOOL 3/16" Diamond Max Hole Saw (49-56-0503)
- STARRETT 3-5/8" Carbide Tipped Hole Saw (CT358)
- Milwaukee Tool Hole Saws