Shop All Oscillating Tool Accessories
Milwaukee Tool
3-1/2 in. OPEN-LOK Triangle Sanding Pad
Mfr # 49-25-2001
Zoro # G200689941
product price: $10.97
/ea
$10.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 3 3/8 in
- Width 3 9/16 in
- Number of Pieces 1
- Vacuum Hole Type Non-Vacuum Pad
Product Information
- Brand Milwaukee Tool
- MFR # 49-25-2001
- Zoro # G200689941
- UPC # 045242571291
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Length | 3 3/8 in |
Width | 3 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Backing Pad |
Number of Pieces | 1 |
Vacuum Hole Type | Non-Vacuum Pad |
Fasteners Included | No |
Connection Type | Universal Open Back |
Direct Fit For Tool Brand | DEWALT(R), Dremel, Milwaukee, Ridgid |
Shape | Triangular |
Oscillating Tool Accessory Type | Backing Pad |
Number of Vacuum Holes | 0 |
Compatible with Adapter | Milwaukee |
Pad Face Attachment | Hook-and-Loop |
Nap Type | Hook-and-Loop |
With Sandpaper | No |
Description
Oscillating Tool Backing Pad, Shape Triangular, Length 3 3/8 in, Width 3 9/16 in, Connection Type Universal Open Back, Direct Fit For Tool Brand DEWALT(R), Dremel, Milwaukee, Ridgid, Compatible with Adapter Milwaukee, Fasteners Included No, Nap Type Hook-and-Loop, Vacuum Hole Type Non-Vacuum Pad, Number of Vacuum Holes 0, Pad Face Attachment Hook-and-Loop, Number of Pieces 1, Oscillating Tool Accessory Type Backing Pad, Tool Brand Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/32 (44210)
- WESTWARD Alloy Steel Plug Tap, 9/16-18 UNF (CCT1060-133)
- VIKING Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.3 hp (VT3001A)
- RIDGID Fitting Brush, 3/4 In, PK3 (93722)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad with Sandpaper Variety Pack (49-25-2009)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-25-1233)
- MILWAUKEE TOOL MULTI BLADES. 1-3/8" MULTI BLADE (49-25-1233,49-25-1521)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1133)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1241)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1231)
- VERSA TOOL 15 Blade 7 Type Oscillating Multi Tool Saw Blade Kit (DB-K7)
- Milwaukee Tool Oscillating Tool Accessories