Shop All Oscillating Tool Accessories
Milwaukee Tool
3-1/2 in. 60 Grit Triangle Sandpaper (6 pk)
Mfr # 49-25-2060
Zoro # G500689948
product price: $5.97
/pk 6, $1.00/ea
$5.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 3 1/2 in
- Length 3 1/2 in
- Series Milwaukee Open-Lok
- Features Fast Material Removal
Product Information
- Brand Milwaukee Tool
- MFR # 49-25-2060
- Zoro # G500689948
- UPC # 045242571321
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Width | 3 1/2 in |
Length | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Grit | 60 |
Series | Milwaukee Open-Lok |
Features | Fast Material Removal |
Item | Oscillating Tool Sanding Sheet |
Abrasive Material | Silicon Carbide |
For Wet Sanding | No |
Abrasive Color | Black |
Flexible | No |
Connection Style | Hook-and-Loop |
Shape | Triangle |
Material Application | Paint, Wood |
Backing Color | White |
For Tool Type | Oscillating Tool |
Anti-Loading Coating | No |
Oscillating Tool Accessory Type | Sanding Sheet |
Description
Oscillating Tool Sanding Sheet, Shape Triangle, Grit 60, Abrasive Material Silicon Carbide, Width 3 1/2 in, Length 3 1/2 in, Abrasive Color Black, Backing Color White, Anti-Loading Coating No, Material Application Paint, Wood, For Wet Sanding No, For Tool Type Oscillating Tool, Flexible No, Features Fast Material Removal, Series Milwaukee Open-Lok, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/4-10 Nc (98215)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364549)
- WILTON 5' Jaw Opening, in.Iin. Bar Clamp - 6,000 Load Capacity, Regular-Duty (21805)
- DRILLCO 8MM X 1.00, CARBON BOTTOM TAP - 2000C (20C080AB)
- MILWAUKEE TOOL 3-1/2 in. 180 Grit Triangle Sandpaper (6 pk) (49-25-2180)
- MILWAUKEE TOOL 3-1/2 in. 80 Grit Triangle Sandpaper (6 pk) (49-25-2080)
- MILWAUKEE TOOL 3-1/2 in. 240 Grit Triangle Sandpaper (6 pk) (49-25-2240)
- MILWAUKEE TOOL 9 pc. OPEN-LOK Oscillating Multi-Tool Blade Set (49-10-9113)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1261)
- MILWAUKEE TOOL OPEN-LOK Mushroom Sealant Scraper Blade (5 pk) (49-25-2222)
- BOSCH Oscillating Blade, Bi-Metal, 3/4 in. Size (OSL034F)
- Milwaukee Tool Oscillating Tool Accessories