Shop All Hole Saws
Milwaukee Tool
3-1/2" Hole Dozer w/Carbide Teeth
Mfr # 49-56-0738
Zoro # G6247287
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Application Metal, Wood, Abrasives
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0738
- Zoro # G6247287
- UPC # 045242504244
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 3-1/2" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Abrasives |
Arbor Design | Not Included |
Teeth per Inch | 4 |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Item | Hole Saw |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 49-56-7010 or 49-56-7250 |
Tooth Material Grade | Matrix II |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 1/2 in, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (MA-3HBA)
- SUPERIOR TILE CUTTER AND TOOLS Double Bent Mixer (DC720)
- MILWAUKEE TOOL 11/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6716)
- CUSTOM LEATHERCRAFT APRON WAIST 5POCKET CAWV (C-12)
- MILWAUKEE TOOL 1-7/8" HOLE DOZER w/CARBIDE TEETH (49-56-0719)
- MILWAUKEE TOOL 2-1/2" Hole Dozer w/Carbide Teeth (49-56-0727)
- MILWAUKEE TOOL 3" Hole Dozer w/Carbide Teeth (49-56-0734)
- MILWAUKEE TOOL 6" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0749)
- MILWAUKEE TOOL 1-1/2" Shockwave Impact Hole Saw (49-56-9835)
- MILWAUKEE TOOL 6 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9698)
- LENOX Hole Saw Kit, 7/8 in to 2 1/2 in (LXAH3LSET6)
- Milwaukee Tool Hole Saws & Cutters