Shop All Core Drill Bits
Milwaukee Tool
3-1/2" Diamond Wet Core Bit
Mfr # 48-17-2035
Zoro # G1836250
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 3 1/2 in
- Drilling Depth 15 in
- Overall Length 15 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-2035
- Zoro # G1836250
- UPC # 045242357253
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/2 in |
Drilling Depth | 15 in |
Overall Length | 15 in |
Thread Size | 1-1/4-7 |
Size (In.) | 3-1/2 |
Drilling Length (In.) | 15 |
Shank Diameter | 1 1/4 in |
Maximum Drilling Depth | 15 in |
Core Body Length | 15 in |
Core Diameter | 3 1/2 in |
Shank Thread Size | 1 1/4"-7 |
Shank Hex Size | 1 1/4 in |
Size | 3-1/2 in. |
Description
Coring Bit, Wet, 3 1/2 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Shank Hex Size 1 1/4 in, Hex, Core Body Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Wire Rope Shears, 6 1/4 (95 62 160 SBA)
- SUPERIOR PARTS Aftermarket Piston Bumper - PU Material (SP 884-959)
- CHICAGO PNEUMATIC 3/8" Inline Air Impact Wrench 90 ft.-lb. (CP7722)
- FEIN SLUGGER, 2-1/4in X 2in 3/4 SS (63134571002)
- MILWAUKEE TOOL 4" Diamond Wet Core Bit (48-17-2040)
- MILWAUKEE TOOL 5" Diamond Wet Core Bit (48-17-2050)
- MILWAUKEE TOOL 2" Diamond Wet Core Bit (48-17-2020)
- MILWAUKEE TOOL 7-1/2" Extension for Small SDS Plus Thin Wall Core Bits (48-95-6070)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5452)
- DIAMOND VANTAGE Core Bit, 1-1/4 x 5/8-11 in (01212HWZGH)
- Milwaukee Tool Drill Bits