Shop All Industrial Markers
Milwaukee Tool
2PK INKZALL Silver/Gold Metallic Fine Point Marker
Mfr # 48-22-3123
Zoro # G4242990
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Time 10 sec
- Features Wear-Resistant, Clog-Resistant
- Marker Type Permanent
- Max. Temp. 200 Degrees F
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3123
- Zoro # G4242990
- UPC # 045242363483
- Country of Origin China
- Category Industrial Markers
Dimensions
Tip Size | Fine |
Marking Tool Tip Size Group | Fine |
Description
Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time 10 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Plastic, Marking Tip Shape Bullet, Maximum Application Temperature 200 Degrees F, Minimum Application Temperature 20 Degrees F, Pigment Maximum Surface Temperature 200 Degrees F, Pigment Color Silver/Gold, Pigment Material Ink
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 6 in. W X 9-1/2 in. L College Ruled Spiral Notebook (06180)
- SCOTCH Packaging Tape, 1.88 s x 900 in., PK6 (DP-1000RF6)
- ZORO SELECT Shipping Box, 24x24x24 in (55NN23)
- OXFORD Pressboard Report Cover 8-1/2 x11", LightBlue (12701)
- MILWAUKEE TOOL INKZALL Blue Liquid Paint Marker (48-22-3761)
- MILWAUKEE TOOL Green Inkzall Jobsite Marker (ML48-22-3190)
- MILWAUKEE TOOL Fine Point Inkzalls, 4 pcs., 48-22-3104 (MLW48-22-3104)
- MILWAUKEE TOOL INKZALL Yellow Liquid Paint Marker (48-22-3721)
- MILWAUKEE TOOL INKZALL Green Liquid Paint Marker (48-22-3751)
- MILWAUKEE TOOL Inkzall 12PC Fine Point Black Marker (48-22-3209)
- MARKAL Quik Stik+ Oily Surface Mini Paint Marker, Yellow (028771)
- Milwaukee Tool Industrial Markers