Shop All Nut Driver Sets
Milwaukee Tool
2PC SAE HollowCore Magnetic Nut Driver Set
Mfr # 48-22-2502
Zoro # G7610373
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Includes (2) SAE HollowCore Magnetic Nut Drivers (Mfr. No. 48-22-2502)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2502
- Zoro # G7610373
- UPC # 045242299652
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 1/4 in, 5/16 in |
Overall Length | 7 in |
Tip Size | 1/4 in, 5/16in |
Shank Length | 3 in |
Range of Lengths | 7 in |
For Fastener Size | 1/4 in, 5/16 in |
Size Color Code | Red, Yellow |
Hex Size | 1/4 in, 5/16 in |
Description
The Milwaukee 48-22-2502 2PC SAE HollowCore Magnetic Nut Driver Set is a convenient tool set that will get the job done. It has a versatile design and can be used for a wide range of applications. This nut driver set is suitable for fastening various types of screws, including hex, slotted and Phillips. The two hollow shank nut drivers have 1/4 in. and 5/16 in. hex sizes to meet your requirements. They are equipped with magnetic tips that help you to easily handle nuts or bolts while providing enough power to keep them securely attached. Each long arm has an overall length of 7 in., which provides increased leverage when working on tough jobs. If you are looking for the right tool set to add to your collection, this Milwaukee 48-22-2502 2PC SAE HollowCore Magnetic Nut Driver Set will certainly prove useful.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 5/16" Dia, 2" Cut, Carbide (273-314000D)
- OTC Slide Hammer Puller, Universal, 5 lb. (1205)
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, White, Plastic, 12in. (EZ12PBL)
- MILWAUKEE TOOL Nut Driver Set (48-22-2448)
- MILWAUKEE TOOL 7 PC Hollow Shaft Metric Nut Driver Set (48-22-2417)
- MILWAUKEE TOOL 4 PC Hollow Shaft SAE Nut Driver Set (48-22-2404)
- MILWAUKEE TOOL 7 PC Hollow Shaft SAE Nut Driver Set (48-22-2407)
- MILWAUKEE TOOL Nut Driver Set (48-22-2447)
- MILWAUKEE TOOL Nut Driver Set (48-22-2547)
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- Milwaukee Tool Nut Driver Sets