Shop All Utility Knife Blades
Milwaukee Tool
25mm Precision Snap Blades (10 PK)
Mfr # 48-22-9125
Zoro # G5304521
product price: $14.55
/pk 10, $1.46/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 25 mm
- Length 5 1/2 in
- Material Carbon Steel
- Blade Width 1 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9125
- Zoro # G5304521
- UPC # 045242288663
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 25 mm |
Length | 5 1/2 in |
Blade Width | 1 in |
Blade Length | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Carbon Steel |
Fits Utility Knives Stock No. | Most Standard Snap Off Utility Knives |
Mount Type | (1) Hole |
Blade Dispenser Included | Yes |
Number of Segments | 7 |
Item | Snap-Off Blade |
Thickness | 0.027 in |
Includes Blade Dispenser | Yes |
Description
Snap-Off Blade, Blade Length 5 1/2 in, Blade Width 1 in, Includes Blade Dispenser Yes, Number of Segments 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Phillips Screwdriver #3 Round (05006156001)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Drill Bit Set (D/A833SD-SET)
- DEWALT Drop-In Anchor Setting Tool, Steel, 1/2" (03790-PWR)
- PROTO Velocity Top Chest, 12 Drawer, Red/Gray, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RG)
- MILWAUKEE TOOL 75 PC General Purpose Utility Blades w/ Dispenser (48-22-1975)
- MILWAUKEE TOOL 2-1/16 Ice Hardened Bi-Metal Hole Saw (49-56-0122)
- MILWAUKEE TOOL 50 PC Drywall Utility Knife Blades w/ Dispenser (48-22-1953)
- MILWAUKEE TOOL 9mm Precision Snap Blades (10 PK) (48-22-9109)
- MILWAUKEE TOOL Milwaukee® 48-00-5094 12 " 8/12 TPI SAWZALL® Blade (5 Pack) (48-00-5094)
- MILWAUKEE TOOL 5 PC Drywall Utility Knife Blades (48-22-1933)
- MARTOR Deep Edged, Blunt Tip, PK2 (1765232.25)
- Milwaukee Tool Knives, Cutters & Snips