Shop All Tape Measures
Milwaukee Tool
25' Wide Blade Magnetic Tape Measure
Mfr # 48-22-0225M
Zoro # G3977572
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Double-Sided, Finger Brake, Tether Ready
- Rewind Type Automatic
- Blade Material Steel
- Graduation Type in/ft
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0225M
- Zoro # G3977572
- UPC # 045242548057
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1 5/16 in |
Blade Length | 25 ft |
Case Length | 3 1/2 in |
Case Height | 3 in |
Case Depth | 2 1/4 in |
Standout Length | 14 ft |
Blade Length - SAE | 25 ft |
Description
Tape Measure, Features Double-Sided, Finger Brake, Tether Ready, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Magnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 5/16 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Case Length 3 1/2 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1136)
- FREUD Flush Trim Down Spiral Bits, 1/2" dia. (76-509)
- EKLIND 11 Piece SAE Long Ball End Hex-L Hex Key Set (13211)
- MILWAUKEE TOOL 1-3/4 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5456)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 5/16 in Blade (48-22-0216M)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 35 ft. L (48-22-0235, 48-22-1500)
- MILWAUKEE TOOL 8M/26FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0426)
- MILWAUKEE TOOL 35 ft Tape Measure, 1 5/16 in Blade (48-22-9735)
- MILWAUKEE TOOL 5m/16ft Compact Wide Blade Magnetic Tape Measure (48-22-0317)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 1/8 in Blade (48-22-0416)
- KESON 100 ft/30m Tape Measure, 1/2 in Blade (OTR-18M-100)
- Milwaukee Tool Measuring and Layout Tools