Shop All Drain Cleaning Machines
Milwaukee Tool
25 ft Cordless Drain Cleaning Machine, 12V
Mfr # 2571-21, 48-11-2440
Zoro # G2613532
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Run 25 ft
- Voltage 12 V
- Includes Drain Snake, REDLITHIUM(TM) Battery, REDLITHIUM(TM) XC Battery, Battery Charger, Bulb Cable with Drum, 5 gal Storage Bucket
- size 5/16" x 25 ft. (Cable)
Product Information
- Brand Milwaukee Tool
- MFR # 2571-21, 48-11-2440
- Zoro # G2613532
- UPC # 045242364237
- Country of Origin Multiple
- Category Drain Cleaning Machines
Dimensions
size | 5/16" x 25 ft. (Cable) |
Cable Size | 5/16 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Maximum Drain Line Inside Diameter | 2 1/2 in |
Cable Diameter Included - Cable A | 5/16 in |
Description
Drain Gun Kit, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter Included - Cable A 5/16 in, Number of Augers Included 2, Battery Capacity 1.5 Ah, Power Source Cordless, Battery Model Number Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO USB Input Tool, 35 In L (264-020)
- DRILL AMERICA 1-1/2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1500)
- CRAFTSMAN Sockets, 3/8" Drive 15/16" 6 Point SAE S (CMMT43020)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2-203)
- MILWAUKEE TOOL M12™ AIRSNAKE™ Drain Clean Air Gun Kit w M12™ XC REDLITHIUM™ Battery (2572B-21, 48-11-2402)
- MILWAUKEE TOOL 50 ft Cordless Drain Cleaning Machine, 18V (422W06, 422W20)
- MILWAUKEE TOOL M12™ TRAPSNAKE™ 4' Urinal Auger (3574-21)
- MILWAUKEE TOOL 50 Ft. Cordless Drain Cleaning Machine, 18.0 V (2775C-222, 47-53-2775, 48-53-2773)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/3/8” Cable (2775B-211)
- MILWAUKEE TOOL Drain Gun Kit, 0 to 500 rpm, Max. 50 PSI. (2572B-21, 48-11-2460)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (MRP-B)
- Milwaukee Tool Drain Cleaning Machines