Shop All Bolt Cutters
Milwaukee Tool
24 in. Fiberglass Bolt Cutters with PIVOTMOVE Rotating Handles
Mfr # 48-22-4224
Zoro # G303541481
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Fiberglass
- Overall Length 24 in
- Cutting Capacity/Material 7/16"
- Adjustment Type Screw
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4224
- Zoro # G303541481
- UPC # 045242543885
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Dimensions
Overall Length | 24 in |
For Maximum Diameter Medium Steel | 7/16 in |
For Maximum Diameter Soft Steel | 7/16 in |
Tool Length | 24.5 |
For Maximum Diameter Hard Steel | 7/16 in |
Description
Bolt Cutter, Adjustment Type Screw, Blade Finish Heat Treated, Cutting Action Straight, Features Bolt Lock, Rotating Handles, Tether Ready, For Maximum Diameter Hard Steel 7/16 in, For Maximum Diameter Medium Steel 7/16 in, For Maximum Diameter Soft Steel 7/16 in, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98959)
- FREEMAN 15 Degree Coil Roofing Nailer (G2CN45)
- DRILL AMERICA #50 Cobalt Short Threaded Shank Drill Bit Overall Length 1 (TSD50S)
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- MILWAUKEE TOOL Bolt Cutter, 30 in. (48-22-4031)
- MILWAUKEE TOOL Bolt Cutter, 14 in. (48-22-4014)
- MILWAUKEE TOOL Adaptable Bolt Cutter w/Powermove, 24 in. (48-22-4124)
- MILWAUKEE TOOL 18 in. Fiberglass Bolt Cutter with PIVOTMOVE Rotating Handles (48-22-4218)
- WESTWARD Bolt Cutters, Steel, 14 in, Center Cut (493V64)
- CRESCENT H.K. PORTER Bolt Cutters, Steel, 36 in (0390MC)
- WESTWARD Bolt Cutter, 30" Overall L, Center Cut (493V68)
- Milwaukee Tool Bolt Cutters