Shop All Jobber Length Drill Bits
Milwaukee Tool
21/64" Titanium SHOCKWAVE
Mfr # 48-89-4618
Zoro # G1995196
product price: $10.97
/ea
$10.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 21/64"
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4618
- Zoro # G1995196
- UPC # 045242353194
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/64 in |
Size | 21/64" |
Shank Dia. | 1/4" |
Overall Length | 4 15/32 in |
Flute Length | 2 11/16 in |
Maximum Drilling Depth | 2 11/16 in |
Dimension Type | Fractional Inch |
Drilling Depth | 2-47/64" |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 8xD |
Description
Hex Shank Drill Bit, 21/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Seymour Link Handles 34in. Sledge & Maul Heavy-Duty Fiberglass Handle 001-99 (001-99)
- BON TOOL Bon 11-453 Corner Tie, Aluminum, (Pair) (11-453)
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/4" x 7/8"-12 Point (J1185-A)
- WIHA Insulated Socket Set, 10 pc. (31595)
- MILWAUKEE TOOL 7/16" Titanium SHOCKWAVE (48-89-4625)
- MILWAUKEE TOOL 1/2" Titanium SHOCKWAVE (48-89-4629)
- MILWAUKEE TOOL 23/64" Titanium SHOCKWAVE (48-89-4620)
- MILWAUKEE TOOL 7-Pc Large Shockwave Carbide Hammer Drill Bit Kit (ML48-20-9057)
- MILWAUKEE TOOL 7-Pc Shockwave Carbide Hammer Drill Bit Kit (ML48-20-9052)
- MILWAUKEE TOOL BIT 1/8 THUNDERBOLT COBALT (ML48-89-2305)
- M.A. FORD 1/4" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2500A)
- Milwaukee Tool Drill Bits