Shop All Nail Pullers, Wrecking and Pry Bars
Milwaukee Tool
21" PRY BAR
Mfr # 48-22-9042
Zoro # G709981423
$18.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Corrosion Resistant, Optimized Beveled Slots for Pulling Nails, Shockshield Vibration-Reducing Grip, Wear Resistant Shockshield Grip
- Overall Length 21 in
- Includes 21 in Pry Bar
- Type Pry Bars
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9042
- Zoro # G709981423
- UPC # 045242789498
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 21 in |
Bar Width | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Corrosion Resistant, Optimized Beveled Slots for Pulling Nails, Shockshield Vibration-Reducing Grip, Wear Resistant Shockshield Grip |
Includes | 21 in Pry Bar |
Item | Pry Bar |
Type | Pry Bars |
Bar Material | Forged Steel |
End Style | Claw, Wedge |
Weight | 2.3 lb |
Description
Pry Bar, Type Pry Bars, End Style Claw, Wedge, Bar Width 1 3/4 in, Overall Length 21 in, Bar Material Forged Steel, Features Corrosion Resistant, Optimized Beveled Slots for Pulling Nails, Shockshield Vibration-Reducing Grip, Wear Resistant Shockshield Grip, Includes 21 in Pry Bar, Weight 2.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Impact Socket 6 (808MDMG)
- REMCO Large Hand Scoop, Blue, 15 x 6-1/2 In (65003)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #3 3/16 - 3/4" (48-89-9243)
- MILWAUKEE TOOL 12 in. Pry Bar (48-22-9034)
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- MILWAUKEE TOOL Twenty Four In. Pry Bar (45-74-9224)
- MILWAUKEE TOOL 36 in. Pry Bar (45-74-9236)
- MILWAUKEE TOOL 42 in. Pry Bar (45-74-9242)
- MILWAUKEE TOOL Twelve In. Pry Bar (45-74-9212)
- ESTWING MFG CO I-BEAM PRY BAR 18 in. (PB-18)
- Milwaukee Tool Nail Pullers, Wrecking and Pry Bars