Shop All Manual Caulk Guns
Milwaukee Tool
20oz Clear Barrel Kit
Mfr # 48-08-1096
Zoro # G4182254
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Container Type Sausage Pack
- Type Caulk Gun Accessory
- For Use With M18 Cordless Caulk and Adhesive Guns
- Material Plastic
Product Information
- Brand Milwaukee Tool
- MFR # 48-08-1096
- Zoro # G4182254
- UPC # 045242270477
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 20 oz |
Size | 15.9 in x 2.9 in x 2.9 in |
Overall Length | 16 in |
Overall Width | 3 in |
Length | 16 in |
For Container Size+1 | 20 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Caulk Gun Barrel |
For Container Type | Sausage Pack |
Type | Caulk Gun Accessory |
For Use With | M18 Cordless Caulk and Adhesive Guns |
Material | Plastic |
Color | Clear Barrel With Black Nozzle |
Construction | 20 oz Clear Barrel And Black Nozzle |
Includes | Kit Includes Only The 20 oz Clear Barrel. |
Capacity | 20 oz. |
Product Type | Conversion Kit |
Compatible Manufacturer Part Number | 2642-21CT |
For Container Type+1 | Sausage Pack |
Description
Caulk Gun Barrel, Product Type Barrel Kit, For Container Size 20 oz, For Container Type Sausage Pack, For Use With M18 Cordless Caulk and Adhesive Guns, Material Plastic, Color Black, Clear, Compatible Manufacturer Part Number 2642-21CT, Includes 20 oz Clear Barrel, Overall Length 16 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 15/16" W, 60 yd L, Tan, PK36 (234)
- ECLECTIC PRODUCTS 1/4 Pt Golden Oak Famowood Water-Based Latex Wood Filler (40042152)
- 3M Adhesive Transfer Tape, Square, 2 In, PK5 (F9460PC)
- 3M Activator, Light Brown, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 154 PK (3762)
- MILWAUKEE TOOL Quart Carriage Conversion Kit (48-08-1095)
- MILWAUKEE TOOL 10oz Carriage Conversion Kit (48-08-1076)
- MILWAUKEE TOOL 20oz Clear Barrel Sausage Conversion Kit (48-08-1094)
- MILWAUKEE TOOL 20oz Aluminum Barrel Kit (48-08-1091)
- MILWAUKEE TOOL 20oz Aluminum Barrel Sausage Conversion Kit (48-08-1093)
- MILWAUKEE TOOL Caulk Gun Nozzle - Black (31-12-0700)
- NEWBORN Joist Guide, Silver, Steel, 29 oz (JG-2)
- Milwaukee Tool Caulk Guns & Accessories