Shop All Pipe & Tubing Cutters
Milwaukee Tool
2-3/8" Ratcheting Pipe Cutter Replacement Blade
Mfr # 48-22-4216
Zoro # G7558299
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Capacity 2-3/8"
- Body Material Stainless steel
- Features Pierce Point; Durable; Precision Ground Edge; Heat Treated
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4216
- Zoro # G7558299
- UPC # 045242477036
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Details
Promotion Restriction | Not eligible for promotion |
Cutting Capacity | 2-3/8" |
Body Material | Stainless steel |
Item | Replacement Blade,2-3/8" |
Features | Pierce Point; Durable; Precision Ground Edge; Heat Treated |
Description
Replacement Blade,2-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/4 in. Blue Twister Polypropylene Insert Tee (ABTT114)
- GROHE Shower Bar, 24" L (27521000)
- ZORO SELECT Red. Wye and 45 Bend, 2 In x 1-1/2 In Hub (1CNT9)
- RUBBERWORX 8" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-800)
- MILWAUKEE TOOL 1-5/8" Ratcheting Pipe Cutter (48-22-4210)
- MILWAUKEE TOOL 2-3/8 in. Ratcheting Pipe Cutter (48-22-4215)
- MILWAUKEE TOOL 1-5/8" Ratcheting Pipe Cutter Replacement Blade (48-22-4211)
- MILWAUKEE TOOL 1" Mini Copper Tubing Cutter (48-22-4251)
- MILWAUKEE TOOL Tubing Cutter for PEX, Plastic and Rubber (48-22-4204)
- MILWAUKEE TOOL 3/4" Mini Copper Tubing Cutter (48-22-4258)
- KNIPEX Pipe Cutters, BiX Pipe Cutter Spare, PK8 (90 22 10 E01)
- Milwaukee Tool Pipe & Tubing Cutters