Shop All Annular Cutters
Milwaukee Tool
2-1/4" Threaded Steel Hawg Cutter
Mfr # 49-57-2250
Zoro # G5128566
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Threaded Hole
- Cutter Material Carbide
- Application Mild Steel, Stainless Steel
- Cutting Depth 2 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-2250
- Zoro # G5128566
- UPC # 045242202706
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 2 1/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
For Chuck Size | MT3 |
Shank Thread Size | M18 x 1.5 in |
Cutter Diameter | 2 1/4 in |
Description
Annular Cutter, Carbide, Bright, 2 1/4 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 41/64 X 1 M2 Cutter (T-41641)
- IRWIN EXTRACTOR HEX MULTI SPLINE 3/16" (HN53203)
- TOOLPRO Inner Leg for TP03648 (TPS5136M)
- WERA Precision Screwdriver #0 Round (05118022001)
- MILWAUKEE TOOL 1-5/16" Threaded Steel Hawg Cutter (49-57-1312)
- MILWAUKEE TOOL 3" Threaded Steel Hawg Cutter (49-57-3000)
- MILWAUKEE TOOL 2" Threaded Steel Hawg Cutter (49-57-2000)
- MILWAUKEE TOOL 3-1/4" Threaded Steel Hawg Cutter (49-57-3250)
- MILWAUKEE TOOL 1-13/16" x 2" Annular Cutter (49-59-2181)
- MILWAUKEE TOOL 1-1/8" x 1" Annular Cutter (49-59-1125)
- MILWAUKEE TOOL 7/8" x 2" Annular Cutter (49-59-2089)
- Milwaukee Tool Annular Cutters