Shop All Hole Saws
Milwaukee Tool
2-1/4" BIG HAWG w/Carbide Teeth
Mfr # 49-56-9215
Zoro # G6275348
product price: $34.97
/ea
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Max. Cutting Depth 2 1/8 in
- Arbor Design Not Included
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9215
- Zoro # G6275348
- UPC # 045242500598
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 2 1/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Not Included |
Replacement Arbor No. | Mfr. No. 49-56-9305 |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. 49-56-9300 |
Number of Teeth | 3 |
Materials Cut | Nail-Embedded Wood |
Impact Rated | No |
Primary Material Application | Wood |
Number of Teeth (Hole Cutters Only) | 3 |
Description
Hole Cutter, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/4 in, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 1/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End (NYHL-4)
- EKLIND T-HANDLE HEX KEY 6MM 9"" (54960)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA60)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 28,000 RPM, 0.3 hp (10L1101-36)
- MILWAUKEE TOOL 2-1/8" BIG HAWG w/Carbide Teeth (49-56-9210)
- MILWAUKEE TOOL 4-1/4" BIG HAWG w/Carbide Teeth (49-56-9255)
- MILWAUKEE TOOL 6-1/4" BIG HAWG w/Carbide Teeth (49-56-9275)
- MILWAUKEE TOOL 3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9605)
- MILWAUKEE TOOL 11/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0700)
- MILWAUKEE TOOL 1-1/2" Shockwave Impact Hole Saw (49-56-9835)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/2" dia (DAH3212)
- Milwaukee Tool Hole Saws & Cutters