Shop All Core Drill Bits
Milwaukee Tool
2-1/2" Pre-Stressed Diamond Wet Core Bit
Mfr # 48-17-1025
Zoro # G1836460
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 2 1/2 in
- Drilling Depth 15 in
- Overall Length 15 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-1025
- Zoro # G1836460
- UPC # 045242357048
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 1/2 in |
Drilling Depth | 15 in |
Overall Length | 15 in |
Thread Size | 1-1/4-7 |
Size (In.) | 2-1/2 |
Drilling Length (In.) | 15 |
Core Body Length | 15 in |
Shank Diameter | 1 1/4 in |
Shank Thread Size | 1 1/4"-7 |
Maximum Drilling Depth | 15 in |
Core Diameter | 2 1/2 in |
Size | 2-1/2 in. |
Description
Coring Bit, Wet, 2 1/2 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Threaded, Core Body Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- INTERTOOL 21 Gauge Pneumatic Stapler, 8016, 1/2 in. Crown (PT08-1610)
- GF GAGE Plug Gage Assembly, 0.0860" dia., 2B Clas (W0086562BS)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/8" (03715)
- MILWAUKEE TOOL 3" Pre-Stressed Diamond Wet Core Bit (48-17-1030)
- MILWAUKEE TOOL 2" Pre-Stressed Diamond Wet Core Bit (48-17-1020)
- MILWAUKEE TOOL 1" Pre-Stressed Diamond Wet Core Bit (48-17-1010)
- MILWAUKEE TOOL Guide Plate for 4" Thin Wall Core Bit (48-20-6161)
- MILWAUKEE TOOL 6 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5440)
- MILWAUKEE TOOL 5/8"-11 x 6" Core Bit Extension (48-17-6010)
- MILWAUKEE TOOL 6" Diamond Wet Core Bit (48-17-2060)
- Milwaukee Tool Core Drill Bits