Shop All Cordless Tool Accessories
Milwaukee Tool
18V Li-Ion M18 Battery 3Ah Extended Capacity
Mfr # 48-11-1828
Zoro # G509146350
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1828
- Zoro # G509146350
- UPC # 45242155385
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Tool Battery |
Voltage | 18 |
Description
Milwaukee REDLITHIUM, batteries are the next generation in LITHIUM-ION technology. Compatible with all products in the M18 Cordless tool system, REDLITHIUM, battery packs will provide unmatched runtime, performance and durability for the professional tradesman. Managed by Milwaukee's exclusive Digital Power Management DPM System, the battery features Overload Protection, a Temperature Management System, Individual Cell Voltage Monitoring, Discharge Protection and a Battery Fuel Gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Marking Chalk, High Visibility, Orange (DWHT47076L)
- ICS Throttle Trigger (543976)
- SUNEX 1/2" Dr. 5/8" Universal Hex Drive Impact Socket (274818)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1105)
- MILWAUKEE TOOL Battery, Portable Shop Vacuum Included (48-11-1862, 0880-20)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 3/8 in. and 1/2 in. Compact Impact Wrenches (49-16-2854)
- MILWAUKEE TOOL M18 XC6.0 Battery Pack + CP3.0 Battery (48-11-1865, 48-11-1835)
- MILWAUKEE TOOL Knockout Tool and Organizer, 18V DC (2676-23, 48-22-8435)
- MILWAUKEE TOOL M12 Redlithium 12V 3.0 Ah Compact Battery (ML48-11-2430)
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion, Batteries (2-Pack) (48-11-1837)
- DEWALT Tool Connect(TM) Tag (Single) (DCE041)
- Milwaukee Tool Cordless Tools