Shop All Cordless Impact Tools
Milwaukee Tool
18V 1/2" Friction Ring
Mfr # 2759B-20, 48-11-1820
Zoro # G2613891
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Driver and Wrench Product Grouping Impact Wrench
- Max. Blows per Minute 3200
Product Information
- Brand Milwaukee Tool
- MFR # 2759B-20, 48-11-1820
- Zoro # G2613891
- UPC # 045242363957
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Tool Length | 4-1/8" |
Drive Size | 1/2 in Square |
Overall Length | 6 1/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 220 ft-lb, Battery Included, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Tool Length 4-1/8 In., Tool Weight 2.5 lb, Clutch Style Impact, Battery Included 38D765, Battery Pack Replacement 38D765
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- WEATHERHEAD Braided Collet, 1555833 (ET525DC-16Z)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 9 1/4 in. Dr, 9 in L (SHA01109)
- WESTWARD Combination Wrench, SAE, 13/16in Size (1EYH8)
- MILWAUKEE TOOL 18V 3/8" Friction Ring (2758-20, 48-11-1820)
- MILWAUKEE TOOL M12 1/4" Hex Right Angle Impact Driver (2467-20)
- MILWAUKEE TOOL M18 1/2" MTIW w Pin + 29PC Socket Set (2962P-22R,49-66-7016)
- MILWAUKEE TOOL M18 18V Cordless 2-Speed 1/4 in. Hex Impact Driver (ML2657-20)
- MILWAUKEE TOOL M18 ONE-KEY 1/2" HTIW + 29PC Socket Set (2863-22R,49-66-7016)
- MILWAUKEE TOOL HTIW Kit, 1/2" Drive, 900 ft-lb Torque (2966-22)
- ACDELCO A20 20V Li-ion BRUSHLESS Impact Driver, 2-battery kit (ARI20155)
- Milwaukee Tool Cordless Impact Tools