Shop All Combination Wrenches
Milwaukee Tool
18mm Metric Combination Wrench
Mfr # 45-96-9518
Zoro # G7745778
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anti-Slip Design Yes
- Head Size 18 mm
- Head Thickness 18 mm
- Handle Type Ergonomic I-Beam
Product Information
- Brand Milwaukee Tool
- MFR # 45-96-9518
- Zoro # G7745778
- UPC # 045242573851
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 18 mm |
Overall Length | 9 1/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 18 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 18 mm, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (CP3000-424R)
- DRILL AMERICA 7/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/64)
- BON TOOL Bon 12-719 Concrete Form Clamp (12-719)
- TEKTON 9/16 in Tip, 1/2 in. Drive, SAE (SHB22214)
- MILWAUKEE TOOL 16mm Metric Ratcheting Combination Wrench (45-96-9316)
- MILWAUKEE TOOL 13/16 in. SAE Combination Wrench (45-96-9426)
- MILWAUKEE TOOL 19mm Metric Ratcheting Combination Wrench (45-96-9319)
- MILWAUKEE TOOL 9/32 in. SAE Flex Head Combination Wrench (45-96-9809)
- MILWAUKEE TOOL 12mm Metric Flex Head Ratcheting Combination Wrench (45-96-9612)
- MILWAUKEE TOOL 1-1/8 in. SAE Combination Wrench (45-96-9436)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31110)
- Milwaukee Tool Wrenches