Shop All Pipe Wrenches
Milwaukee Tool
18 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench
Mfr # 48-22-7118
Zoro # G6388691
product price: $49.97
/ea
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Jaw Capacity 2 1/2 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7118
- Zoro # G6388691
- UPC # 045242342365
- Country of Origin Viet Nam
- Category Pipe Wrenches
Dimensions
Overall Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Pipe Wrench |
Jaw Capacity | 2 1/2 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Ready |
Jaw Material | Cast Iron |
Material | Cast iron |
Features | Overbite Jaw-Largest Gripping Surface; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Dual Coil Springs for Maximum Durability and Tool Life; Limited Lifetime Warranty |
Handle Type | Ergonomic |
Finish | Black Oxide |
Jaw Texture | Serrated |
Non-Magnetic | Yes |
Adjustment Type | Groove |
Tether Style | Tether Ready |
Corrosion Resistant | No |
Insulated | No |
Adjustable | Manual |
Description
Straight Pipe Wrench, Alloy Steel, Black Oxide, Jaw Capacity 2 1/2 in, Serrated, Overall Length 18 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SPEEDemon 1-1/4 in. X 6 in. L Spade Bit 2 pk (DSP2150-P2)
- BONWAY Bon 32-208 Hardener, Sandstone (32-208)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT S 7)
- VESSEL TOOLS USA Ball Grip Rtcht Scrwdrvr W/10Pc Bit Set (VES2200MBH120K01)
- MILWAUKEE TOOL 14 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7114)
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7110)
- MILWAUKEE TOOL 12 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7112)
- MILWAUKEE TOOL 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (48-22-7182)
- MILWAUKEE TOOL 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7314)
- MILWAUKEE TOOL Pipe Wrench, Straight Aluminum, 24 in L, 3 in Jaw Capacity (48-22-7224)
- STEELMAN 24Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60875)
- Milwaukee Tool Pipe Wrenches