Shop All Jobber Length Drill Bits
Milwaukee Tool
17/64" Titanium SHOCKWAVE
Mfr # 48-89-4614
Zoro # G1995239
product price: $7.67
/ea
$7.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 17/64"
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4614
- Zoro # G1995239
- UPC # 045242353156
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64 in |
Size | 17/64" |
Shank Dia. | 1/4" |
Overall Length | 4 1/4 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Dimension Type | Fractional Inch |
Drilling Depth | 2-1/2" |
Depth:Dia. Ratio | 9xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 17/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Adjustable Wrench, Black, 6" (13606A)
- TECHNIKS Tapping Collet, 6mm Shank, ER32 (05592-DIN)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3016)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- MILWAUKEE TOOL 3/32" Titanium SHOCKWAVE (48-89-4603)
- MILWAUKEE TOOL 7/16" Titanium SHOCKWAVE (48-89-4625)
- MILWAUKEE TOOL 7/64" Titanium SHOCKWAVE (48-89-4604)
- MILWAUKEE TOOL 9/64" Titanium SHOCKWAVE (48-89-4606)
- MILWAUKEE TOOL 3/8" Titanium SHOCKWAVE (48-89-4621)
- MILWAUKEE TOOL 15/32 in. Thunderbolt Black Oxide Bit (ML48-89-2846)
- CENTURY DRILL & TOOL 29/64" Black Oxide Jobber Length Drill Bit, Shank Dia.: 3/8" (24729)
- Milwaukee Tool Drill Bits