Shop All Concrete Tool Accessories
Milwaukee Tool
16 ft. Screed Bar
Mfr # 48-38-2016
Zoro # G604203446
product price: $999.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$999.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Screed Bar
- Length 16 ft.
- Size 16 Ft
- Blade Length 16 ft
Product Information
- Brand Milwaukee Tool
- MFR # 48-38-2016
- Zoro # G604203446
- UPC # 045242615384
- Country of Origin Mexico
- Category Concrete Tool Accessories
Dimensions
Length | 16 ft. |
Size | 16 Ft |
Blade Length | 16 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | 16 ft Screed Bar |
Type | Screed Bar |
Color | Gray |
For Use With | Milwaukee MXF381-2CP |
Blade Shape | Double Triangle |
Number of Mounting Holes | 0 |
Includes | (1) Screed Bar |
Blade Material | Magnesium |
Material | Magnesium |
Compatible with Manufacturer Part Number | MXF381-2CP |
Description
Power Screed Blade, Blade Length 16 ft, Number of Mounting Holes 0, Blade Shape Double Triangle, Blade Material Magnesium, Compatible with Manufacturer Part Number MXF381-2CP, For Use With MX FUEL Vibratory Screed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Tool Tray, 21-5/8 in. Lx 8 in.W, Steel, Tan (21)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X30)
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (60-126MW)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/16 (11018)
- MILWAUKEE TOOL 12 ft. Screed Bar (48-38-2012)
- MILWAUKEE TOOL 10 ft. Screed Bar (48-38-2010)
- MILWAUKEE TOOL 14 ft. Screed Bar (48-38-2014)
- MILWAUKEE TOOL 4 ft. Screed Bar (48-38-2004)
- MILWAUKEE TOOL 6 ft. Screed Bar (48-38-2006)
- MILWAUKEE TOOL 8 ft. Screed Bar (48-38-2008)
- KRAFT TOOL Anodized Aluminum Threaded Handle, 4 ft. (CC234R)
- Milwaukee Tool Concrete Tool Accessories