Shop All Wood Drilling Bits
Milwaukee Tool
15/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit
Mfr # 48-13-6709
Zoro # G4234804
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 15/16"
- Overall Length 18 in
- Shank Size 7/16 in
- Decimal Equivalent 0.9375
Product Information
- Brand Milwaukee Tool
- MFR # 48-13-6709
- Zoro # G4234804
- UPC # 045242503438
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 15/16" |
Overall Length | 18 in |
Shank Size | 7/16 in |
Length | 18" |
Drill Bit Size | 15/16 in |
Shank Hex Size | 15/16 in |
Maximum Drilling Depth | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Auger Drill Bit |
Decimal Equivalent | 0.9375 |
Drill Bit Material | Carbon Steel |
Drill Style | Auger |
Cutting Direction | Right Hand |
For Use With | Handheld Drills and Drill Presses |
Measurement System | Fractional Inch |
Material - Machining | Carbon Steel |
Number of Pieces | 1 |
Shank Type - Machining | Hex |
Auger Style | Pole Auger |
Sub Brand | Shockwave(TM) |
Primary Material Application | Wood |
Finish - Machining | PTFE |
Dual Auger | No |
Description
Pole Auger, Auger Drill Bit, 15/16 in, 18 in Overall Length, Hex, PTFE, Shank Hex Size 15/16 in, Maximum Drilling Depth 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 11/64 In., 6 Flute, HSS (11V370)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Red (9-3012509R)
- SUNEX $MINI BIT SOCKET SET 1/4 DR 44 PC (SU9732)
- DIABLO 2-1/2 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood, 10PK (DOS250JBW10)
- MILWAUKEE TOOL 15/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- MILWAUKEE TOOL 1-1/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6711)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement 1-3/8" Kit (48-25-5220)
- MILWAUKEE TOOL 18" Extension (48-28-4011)
- MILWAUKEE TOOL Bit Extension 12" (48-28-4006)
- MILWAUKEE TOOL Self Feed Bit, HSS, 1" x 6 (48-25-1002)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- Milwaukee Tool Wood Drilling Bits