Shop All Multi-Bit Screwdrivers
Milwaukee Tool
14in1 Multi-Bit Screwdriver
Mfr # 48-22-2900
Zoro # G711205241
product price: $17.97
/ea
$17.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/16 in, 1/4 in
- Overall Length 9 in
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2900
- Zoro # G711205241
- UPC # 045242630462
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 3/16 in, 1/4 in |
Overall Length | 9 in |
Tip Size | #1, #2, #3, 1/4 in, 3/16 in, P1, P2, T10, T15, T20, T25 |
Sizes Included | #1 (ECX), #1 (Square), #2 (ECX), #2 (Square), #3 (Square), 1/4 in (Nut Driver), 1/4 in (Slotted), 3/16 in (Slotted), P1, P2, T10, T15, T20, T25 |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Chrome |
Number of Pieces | 15 |
Handle Type | Ergonomic |
Item | Multi-Bit Screwdriver |
Replaceable Shank | Yes |
Bit Storage | In Handle |
Bit Retainer Type | Magnetic |
For Screw Type | Nut Driver, Phillips, Slotted, Square, Torx |
Ratcheting | No |
Tip Style | Nut Driver, Phillips, Slotted, Square, Torx |
Number of Bits | 13 |
Insulated | No |
ESD Safe | No |
Grip Style | Rubber Overmold |
Single/Double End Bits | Single End |
Container Type | None |
Number of Tips | 13 |
Non-Sparking | No |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, #3, 1/4 in, 3/16 in, P1, P2, T10, T15, T20, T25, Tip Style Nut Driver, Phillips, Slotted, Square, Torx, Magnetic, Rubber Overmold, Bit Storage In Handle, Single End, Drive Size 3/16 in, 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Pointing Trowel, Philadelphia, 7 x 3 In (45 7D)
- STAHLWILLE TOOLS Series MANOSKOP torque wrenches w.mount for insert tools No.755/20 40-200 N·m mount 14x18 mm (50010020)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4828)
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A (371144550)
- MILWAUKEE TOOL 9-in-1 Square Drive Multi-bit Driver (48-22-2132)
- MILWAUKEE TOOL 9-in-1 Square Drive Ratcheting Multi-bit Driver (48-22-2322)
- MILWAUKEE TOOL 8-in-1 Compact Ratcheting Multi-bit Driver (48-22-2330)
- MILWAUKEE TOOL 11in1 Screwdriver SQ (48-22-2761)
- MILWAUKEE TOOL 14in1 TORX Multi-Bit Screwdriver (48-22-2907)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2933)
- APEX TOOL GROUP Hex, Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 8-1/2 in (24BITKIT-1PK)
- Milwaukee Tool Multi-Bit Screwdrivers