Shop All Pipe Wrenches
Milwaukee Tool
14 in L 2 in Cap. Aluminum Straight Pipe Wrench
Mfr # 48-22-7184
Zoro # G6631849
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Jaw Capacity 2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7184
- Zoro # G6631849
- UPC # 045242500857
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Pipe Wrench |
Jaw Capacity | 2 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Ready |
Features | Designed to Fit in Tight or Odd Spaces, Especially Overhead Pipes; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Jaw Opening Parallel to the Handle and a Narrower Hook Jaw Head; Limited Lifetime Warranty |
Jaw Material | Alloy Steel |
Handle Type | Ergonomic |
Material | Steel |
Insulated | No |
Adjustable | Manual |
Adjustment Type | Groove |
Non-Magnetic | Yes |
Finish | Black Oxide |
Tether Style | Tether Ready |
Jaw Texture | Serrated |
Corrosion Resistant | No |
Description
The Milwaukee 48-22-7184 14" Aluminum Offset Pipe Wrench is the ideal tool for pipe work. Its all steel construction ensures durability and strength, while its ergonomic handle provides maximum comfort. With a 2 in jaw capacity, this pipe wrench can accommodate different sized pipes. The serrated jaws provide you with better grip on the pipes. The ergonomic handle has an anti-slip design that offers you more control over the tool when it is in use. This manual adjustable wrench has a length of 14 in., allowing you to reach into tight spaces and corners. You will be able to complete your projects with ease when using the Milwaukee 48-22-7184 14" Aluminum Offset Pipe Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sleeve, for 04118,25000 RPM (09622)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022086001 (05022086001)
- AMERICAN FORGE & FOUNDRY 3-13/16" Drive, 3-13/16" 8 Points (18527)
- MILWAUKEE TOOL 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (48-22-7182)
- MILWAUKEE TOOL 18 in L 2 in Cap. Aluminum Offset Pipe Wrench (48-22-7185)
- MILWAUKEE TOOL Pipe Wrench (48-22-7322)
- MILWAUKEE TOOL 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (48-22-7248)
- MILWAUKEE TOOL 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (48-22-7136)
- MILWAUKEE TOOL Pipe Wrench (48-22-7414)
- IRWIN 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (274103)
- Milwaukee Tool Wrenches